Beli ac servo motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric AC/DC Servo Motor
    Mulai

    Rp18.999.900

    Mitsubishi Electric AC/DC Servo Motor
    Deskripsi:
    AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambient
    atribut:
    • Degree of Protection: IP65
    • Operating Ambient Temperature (°C): 0 to +40
    • Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
    • Storage Ambient Temperature (°C): -15 to +70
    • Supply Voltage (VAC): 200 (class)
  2. Cerro Rope Grab
    Mulai

    Rp649.900

    Cerro Rope Grab
    atribut:
    • Length (mm): 0.35
    • Diameter (mm): 14
  3. Sanken Dispenser Air Galon Bawah
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.699.900

    Sanken Dispenser Air Galon Bawah
    Deskripsi:
    Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopi
    atribut:
    • Frequency (Hz): 50
  4. Mitsubishi Electric Servo AC Melservo
    Mulai

    Rp2.099.900

    Mitsubishi Electric Servo AC Melservo
    atribut:
    • Protection Structure: IP65
    • Cable Length (m): 5
    • Cable Lead-Out Direction: Drawer on the load side
  5. Orientalmotor Brushless DC Motor BLE512CMA Series AC Type
    Mulai

    Rp10.999.900

    Orientalmotor Brushless DC Motor BLE512CMA Series AC Type
    Deskripsi:
    Accessory: Motor, Control Circuit, External Speed Potentiometer (With signal line), Operating Manual; Component Name: BLEM512M2-A (Motor); BLED12CM (Control Circuit)
    atribut:
    • Rated Torque Motor Shaft (N m): 0.4
    • Starting Torque Motor Shaft (N m): 0.8
    • Rated Output Power (W): 120
    • Power Supply Input Rated Voltage (V): Single-Phase 200-240AC
    • Power Supply Rated Input Frequency (Hz): 50/60
    • Applicable Regeneration Unit: EPRC-400P
    • CE marking: Affixed
    • Continuous Regenerative Power (W): 100
    • Electromagnetic Brake: With
    • Frame Size (mm): 90
    • Instantaneous Regenerative Power (W): 240
    • Permissible Load Inertia J (kg.m²): 5.6x10ˉ⁴
    • Power Supply Input Maximum Input Current (A): 4.4
    • Power Supply Input Rated Input Current (A): 2
    • Rated Rotation Speed Motor Shaft (rpm): 3000
    • Rotor Inertia J (kg.m²): 0.61x10ˉ⁴
    • Shaft/Gear Type: Round Shaft Type
    • Speed Range (rpm): 100-4000
    • Speed Regulation (Load): ±0.5% or less: 0-Rated torque, at rated speed, at rated voltage, at normal ambient temperature
  6. THK LM Block (HSR Type)
    Mulai

    Rp1.199.900

    THK LM Block (HSR Type)
    Deskripsi:
    The balls roll on the precision-ground rolling surface, and the ball train is circulated by the end plate incorporated in the LM block. Since each ball row is arranged with a contact angle of 45 degrees so that the Rated load is the same for the four directions (radial direction, reverse radial direction, lateral direction) acting on the LM block, it can be used in any posture. It can be used for a wide range of purposes. Since it is a well-balanced 4-row arrangement, sufficient preload is given, and the rigidity in 4 directions can be increased without difficulty. Due to the effect of the automatic adjustment ability by the front combination (DF set) of the circular arc groove, the mounting error can be absorbed even if preload is applied, and high-precision and smooth linear motion can be obtained. There is no differential slip of the ball against preload or eccentric load, smooth operation is obtained, and excellent wear resistance maintains accuracy for a long period of time. The narrowed width and tapped type are ideal for compact designs.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Type: Single block
  7. Orientalmotor AC Speed Control Motor Single Phase
    Mulai

    Rp2.299.900

    Orientalmotor AC Speed Control Motor Single Phase
    Deskripsi:
    The SCM Series features AC speed control motors that utilized Oriental Motor's exclusive technology.Closed Loop Control for High ReliabilityEasy Installation and Simple Data SettingCompact Motor*Connection cables required (sold separately).
    atribut:
    • Motor Type: AC Motor
    • Altitude Above Sea Level (m): 1000
    • Ambient Temperature Range Non-Freezing (°C): -10 to 40
    • Degree of Protection: IP20
  8. JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo System
    Mulai

    Rp9.299.900

    JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo System
    Deskripsi:
    Built-in servo motor motion control function that can be operated in 3 steps: PR mode vibration suppression control low frequency resonance control high frequency notch filterrated output: 100W, 200W, 400W, 750W
    atribut:
    • Output (kW): 0.1
    • Rated Speed (rpm): 3000
    • Voltage (V): AC 220
    • Power Supply: Single phase/three phase
    • Brake Presence/Absence: Yes
  9. OMRON AC Servo Driver
    Mulai

    Rp8.199.900

    OMRON AC Servo Driver
    Deskripsi:
    OMNUC W-series AC Servo Drivers with built-in MECHATROLINK-II Communicationsare designed specifically for use with the MECHATROLINK-II high-speed motion fieldnetwork.Combining these Servo Drivers with MECHATROLINK-II-compatible Motion ControlUnits (CS1W-MCH71 or CJ1W-MCH71) or Position Control Units (CJ1W-NCF71) is aneasy way to create a high-speed servo control system with a communications linkbetween the Servo Drivers and the Controllers.
    atribut:
    • Voltage (V): 200 AC
    • Rated Current (A): 3
    • Inductance (mH): 5.0
    • Reactor Type: AC Reactor
    • Control-circuit Power Supply: 41.6
    • Input Power Supply Voltage (V): Single-phase AC 200/230 (170 to 253 V) 50/60 Hz
    • Leakage Current (mA): 8.0 (for 10-m cable), Additional 0.5
    • Main-circuit Power Supply: 27.6
    • Noise Filter Maker: Schaffner
    • Noise Filter Model: FN2070-10/07
    • Noise Filter Rated Current (V): 250
    • Output Rating (W): 400
    • PWM Frequency (kHz): 10.667
    • Rated Voltage (A): 10
    • Regenerative Energy (J): That Can Be Absorbed by Internal Capacitor 30.5
  10. PROLiNK AVR Servo Motor Controlled
    Mulai

    Rp4.799.900

    PROLiNK AVR Servo Motor Controlled
    Deskripsi:
    PROLiNK PVS stabilisator tegangan seri terdiri dari pengatur tegangan, rangkaian kontrol pengambilan sampel dan motor servo untuk memberikan output yang lebih stabil untuk beban yang terhubung. PROLiNK memiliki penstabil tegangan seri yang kecil, waktu respons yang lebih cepat, dan daya tahan yang lebih tinggi untuk berbagai jenis aplikasi.UPS type towerREAL PANEL1. AC Input terminal2. Groundig terminal3. AC Output terminal4. Cooling Fan
    atribut:
    • Input Voltage (V): 220 AC or 230 AC single phase
    • Input Voltage Range (V): 110-250AC or 130-270AC
    • Input Frequency (Hz): 50/60
    • Delay Time (s): 3
    • Full Protection: Over-voltage, Under-voltage, Over-temp, Over-current protection
    • Humidity (%): 0-90 RH (non-condensing)
    • Insulation Resistance (MΩ): >5
    • Operating Temperature (°C): -10 to 40
    • Output Frequency (Hz): 50/60
    • Output voltage (V): 220AC or 230AC single phase ±1-3%
    • Overall Efficiency (%): >90
    • Response Time (s): <1 (against 10% input voltage variation)
  11. Orientalmotor Brushless DC Motor BLE46AA Series AC Type
    Mulai

    Rp6.899.900

    Orientalmotor Brushless DC Motor BLE46AA Series AC Type
    Deskripsi:
    Accessories: Motor, circuit, external speed setting device (with signal line), instruction manual
    atribut:
    • Rated Output Power (W): 60
    • Rated Torque Motor Shaft (N m): 0.2
    • Starting Torque Motor Shaft (N m): 0.4
    • Rated Rotation Speed Motor Shaft (rpm): 3000
  12. Kstrong Aluminum Openable Type Rope Grab
    Mulai

    Rp1.599.900

    Kstrong Aluminum Openable Type Rope Grab
    Deskripsi:
    The aluminum rope grab is light in weight and easy to handle. Suitable for textile rope lines used for restraint, Work positioning lanyards and Vertical Life Lines.
    atribut:
    • Diameter (mm): Kernmantle Rope for 11.0
    • Material: Alloy Steel
    • Minimum Break Strength (MBS) (kN): 15
    • Finishing: Natural Silver/Coloured Anodized CED Coating Black
    • Certification: EN 353-2:2002 & EN 358:2018
  13. 3M Protecta Mobile/Manual Rope Grab with Carabiner
    Mulai

    Rp1.999.900

    3M Protecta Mobile/Manual Rope Grab with Carabiner
    Deskripsi:
    Cobra Manual and Automatic rope grab device with carabinerMobile design automatically follows user (for horizontal/vertical use)Double action self closing karabiner with manual screw lock gateManual option allows user to fix in placeCam locking system for safety
    atribut:
    • Product Series: Cobra
    • Overall Width (mm): 9.5
    • Product Type: Rope Grab with Carabiner
    • Attachment Type: Hook
    • Overall Length (mm): 153
    • Connected Safety ID Equipped: No
    • Install Type: Temporary
    • Manufacturing Origin: Taiwan
    • Maximum Number of Users: One
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
    • Structure Type: None
  14. FALLTECH Rope Grab Steel Fit
    Mulai

    Rp2.499.900

    FALLTECH Rope Grab Steel Fit
    atribut:
    • UNSPSC: 46182301
  15. Delta AC/DC Servo Motor
    Mulai

    Rp9.999.900

    Delta AC/DC Servo Motor
    Deskripsi:
    The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.
    atribut:
    • Phase: 1/3 PH
    • Voltage (V AC): 220
  16. OMRON Brake Cables
    Mulai

    Rp269.900

Daftar Harga ac servo motor Terbaru January 2026
Mitsubishi Electric AC/DC Servo MotorRp18.999.900
Cerro Rope GrabRp649.900
OMRON AC Servo Motor/DriverRp369.900
Sanken Dispenser Air Galon BawahRp1.699.900
Mitsubishi Electric Servo AC MelservoRp2.099.900
Mitsubishi Electric Servo MotorRp6.799.900
Orientalmotor Brushless DC Motor BLE512CMA Series AC TypeRp10.999.900
THK LM Block (HSR Type)Rp1.199.900
Orientalmotor AC Speed Control Motor Single PhaseRp2.299.900
JTEKT Electronics (formerly Koyo Electronics Industries) AC Servo SystemRp9.299.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait